157-00405

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00405 HellermannTyton Cable Ties, Wide Strap Cable Tie with .38in. Stud

MFG Item Number
157-00405

157-00405 HellermannTyton Cable Ties, Wide Strap Cable Tie with .38in. Stud

MFG Item Number
157-00405
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Cable Ties, Series
Item #
157-00405
Wide Strap Cable Tie with .38in. Stud

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00405
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Wide Strap Cable Tie with .38in. Stud Mount, 15.7in. Long, .5in. Wide, PA66HIRHSUV, Black, 300/Bag
Length 15.7 "
Nominal Length 16 "
Tensile Strength (lb) 120 lbs
Type Stud Mount
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs