Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
157-00413 HellermannTyton Cable Ties, Standoff Fir Tree Cable Tie, 25mm
MFG Item Number
157-00413
157-00413 HellermannTyton Cable Ties, Standoff Fir Tree Cable Tie, 25mm
MFG Item Number
157-00413
This item cannot be canceled or returned
Description
Standoff Fir Tree Cable Tie, 25mm
Specifications
Specifications
| Manufacturer Part Number |
157-00413 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Cable Ties |
| Description |
Standoff Fir Tree Cable Tie, 25mm standoff, 10mm Hole, 8in. Tie, 50lb, PA66HIRHSUV, Black, 1200/ctn |
| Type |
Fir Tree Mount |
| Material |
Polyamide |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
157-00413
HellermannTyton Cable Ties