157-00415

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00415

HellermannTyton Cable Ties

157-00415

HellermannTyton Cable Ties
Offset Low Profile M6 Stud Mount
MFG Item Number
157-00415
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
157-00415
Offset Low Profile M6 Stud Mount

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00415
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Offset Low Profile M6 Stud Mount Tie, 25.5 mm Offset, 7.5in.L, 50lb Tensile, PA66HIRHS, Black, 100/pkg
Length 7.5 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type Stud Mount
Width 0.19 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs