157-00421

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00421 HellermannTyton Cable Ties, Series 6 Solar Fir Tree Fastener,

MFG Item Number
157-00421

157-00421 HellermannTyton Cable Ties, Series 6 Solar Fir Tree Fastener,

MFG Item Number
157-00421
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
157-00421
Series 6 Solar Fir Tree Fastener,

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00421
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Series 6 Solar Fir Tree Fastener, 50lb Tensile Strength, HIRHUSV, Black, 1000/bag
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type Fir Tree Mount
Width 0.2 "
Material Polyamide
Color Black
Net Weight 0.005 lbs
Gross Weight 0.005 lbs