157-00426

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

157-00426 HellermannTyton Cable Ties, 1-Pc Cable Tie/Offset Fir Tree

MFG Item Number
157-00426

157-00426 HellermannTyton Cable Ties, 1-Pc Cable Tie/Offset Fir Tree

MFG Item Number
157-00426
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
157-00426
1-Pc Cable Tie/Offset Fir Tree

Series Information

Specifications

Specifications
Manufacturer Part Number 157-00426
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description 1-Pc Cable Tie/Offset Fir Tree w/Disc, 25mm Offset, 9.2in.L, 0.24-0.27in. Hole, PA66HIRHSUV, Black,
Length 9.1 "
Nominal Length 9 "
Tensile Strength (lb) 50 lbs
Type Fir Tree Mount
Height 0.05 "
Width 0.19 "
Material Polyamide
Color Black
Heat Stabilized Yes
Net Weight 0.01 lbs
Gross Weight 0.01 lbs