1574
Bodine Gearmotors, 30R-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1574 Bodine Gearmotors, 30R-D Series, N1574, Parallel Shaft AC Gearmotor

MFG Item Number
BE-1574

1574 Bodine Gearmotors, 30R-D Series, N1574, Parallel Shaft AC Gearmotor

MFG Item Number
BE-1574
Item Number
1574
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 30R-D Series
Item #
1574
N1574, Parallel Shaft AC Gearmotor

30R-D Series Information

Specifications

Specifications
Manufacturer Part Number BE-1574
Manufacturer Bodine
Product Series 30R-D
Family Series Bodine Gearmotors, 30R-D Series
Description N1574, Parallel Shaft AC Gearmotor (Metric), .02 HP, 1 PH, 230VAC, 23 RPM
Output Speed 23 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 40 in-lbs
Output Style Parallel Shaft
Horsepower 1/41 hp
Phase 1
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 0.21 A
Net Weight 0.6244 lbs
Gross Weight 0.6244 lbs