Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

158005

Leeson Motors

158005

Leeson Motors
Motor
MFG Item Number
158005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
158005
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 158005
Manufacturer Leeson
Family Series Leeson Motors
Description Motor
Type Explosion Proof
Horsepower 5 hp
Speed 1,740 RPM
Phase 3
Frequency 50 Hz, 60 Hz
IEC Frame 40C
Net Weight 0 lbs
Gross Weight 0 lbs