1580T10B1
Hammond Manufacturing Power Strips, 1580 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1580T10B1

Hammond Manufacturing Power Strips, 1580 Series

1580T10B1

Hammond Manufacturing Power Strips, 1580 Series
TRANSFORMER
MFG Item Number
1580T10B1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1580 Series
Item #
1580T10B1
TRANSFORMER

1580 Series Information

Specifications

Specifications
Manufacturer Part Number 1580T10B1
Manufacturer Hammond Manufacturing
Product Series 1580
Family Series Hammond Manufacturing Power Strips, 1580 Series
Description TRANSFORMER
Nominal Input Voltage 120 VAC
Type Power Strip
Circuit Breaker 15 A
Number of Outlets 10
Application Home/Office
Material Metal
Length 15 '
Approvals CSA, cULus
Comments Straight Plug Type
Net Weight 3.15 lbs
Gross Weight 3.15 lbs