1581H4
Hammond Manufacturing Power Strips, 1581 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1581H4

Hammond Manufacturing Power Strips, 1581 Series

1581H4

Hammond Manufacturing Power Strips, 1581 Series
TRANSFORMER
MFG Item Number
1581H4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1581 Series
Item #
1581H4
TRANSFORMER

1581 Series Information

Specifications

Specifications
Manufacturer Part Number 1581H4
Manufacturer Hammond Manufacturing
Product Series 1581
Family Series Hammond Manufacturing Power Strips, 1581 Series
Description TRANSFORMER
Nominal Input Voltage 120 VAC
Type Outlet Strip
Frequency 50 Hz, 60 Hz
Circuit Breaker 10 A
Number of Outlets 4
Application Industrial/Commercial
Material Metal
Approvals CE, CSA, cULus
Comments One IEC 320 - C14 Inlet
Net Weight 1.2 lbs
Gross Weight 1.2 lbs