1582H6D1SBK
Hammond Manufacturing Power Strips, 1582-S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1582H6D1SBK

Hammond Manufacturing Power Strips, 1582-S Series

1582H6D1SBK

Hammond Manufacturing Power Strips, 1582-S Series
TRANSFORMER
MFG Item Number
1582H6D1SBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1582-S Series
Item #
1582H6D1SBK
TRANSFORMER

1582-S Series Information

Specifications

Specifications
Manufacturer Part Number 1582H6D1SBK
Manufacturer Hammond Manufacturing
Product Series 1582-S
Family Series Hammond Manufacturing Power Strips, 1582-S Series
Description TRANSFORMER
Nominal Input Voltage 120 VAC
Type Surge Protector
Circuit Breaker 15 A
Number of Outlets 6
Application Home/Office, Industrial, Rack Mount
Material Metal
Length 15 '
Approvals CSA, UL
Comments Locking Plug Type;Black Finish
Net Weight 4.5 lbs
Gross Weight 4.5 lbs