1582T6A1
Hammond Manufacturing Power Strips, 1582 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1582T6A1

Hammond Manufacturing Power Strips, 1582 Series

1582T6A1

Hammond Manufacturing Power Strips, 1582 Series
6 Outlets Front, 6ft. Cord, Gray
MFG Item Number
1582T6A1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1582 Series
Item #
1582T6A1
6 Outlets Front, 6ft. Cord, Gray

1582 Series Information

Specifications

Specifications
Manufacturer Part Number 1582T6A1
Manufacturer Hammond Manufacturing
Product Series 1582
Family Series Hammond Manufacturing Power Strips, 1582 Series
Description 6 Outlets Front, 6ft. Cord, Gray
Nominal Input Voltage 120 VAC
Type Power Strip
Circuit Breaker 15 A
Number of Outlets 6
Application Home/Office, Industrial, Rack Mount
Material Metal
Length 6 '
Approvals CSA, UL
Comments Straight Plug Type;Illuminated Light Only;Gray Finish
Net Weight 3.4 lbs
Gross Weight 3.4 lbs