Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Power Strips, 1582 Series
1582T6A1BKRA
Hammond Manufacturing Power Strips, 1582 Series
MFG Item Number
1582T6A1BKRA
This item cannot be canceled or returned
Description
Power Strips, 1582 Series
Specifications
Specifications
| Manufacturer Part Number |
1582T6A1BKRA |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1582 |
| Family Series |
Hammond Manufacturing Power Strips, 1582 Series |
| Description |
TRANSFORMER |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Circuit Breaker |
15 A |
| Number of Outlets |
6 |
| Application |
Home/Office, Industrial, Rack Mount |
| Material |
Metal |
| Length |
6 ' |
| Approvals |
CSA, UL |
| Comments |
Straight Plug Type;Illuminated Light Only;Black Finish;Rotated Outlets |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
1582T6A1BKRA
Hammond Manufacturing Power Strips, 1582 Series