1582T6D1BK
Hammond Manufacturing Power Strips, 1582 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1582T6D1BK

Hammond Manufacturing Power Strips, 1582 Series

1582T6D1BK

Hammond Manufacturing Power Strips, 1582 Series
TRANSFORMER
MFG Item Number
1582T6D1BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1582 Series
Item #
1582T6D1BK
TRANSFORMER

1582 Series Information

Specifications

Specifications
Manufacturer Part Number 1582T6D1BK
Manufacturer Hammond Manufacturing
Product Series 1582
Family Series Hammond Manufacturing Power Strips, 1582 Series
Description TRANSFORMER
Nominal Input Voltage 120 VAC
Type Power Strip
Circuit Breaker 15 A
Number of Outlets 6
Application Home/Office, Industrial, Rack Mount
Material Metal
Length 15 '
Approvals CSA, UL
Comments Locking Plug Type;Illuminated Light Only;Black Finish
Net Weight 3.5 lbs
Gross Weight 3.5 lbs