Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Power Strips, 1583 Series
1583H12B1BKXRA
Hammond Manufacturing Power Strips, 1583 Series
MFG Item Number
1583H12B1BKXRA
This item cannot be canceled or returned
Description
Power Strips, 1583 Series
Specifications
Specifications
| Manufacturer Part Number |
1583H12B1BKXRA |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1583 |
| Family Series |
Hammond Manufacturing Power Strips, 1583 Series |
| Description |
Power Strip |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Circuit Breaker |
15 A |
| Number of Outlets |
12 |
| Application |
Home/Office, Industrial, Rack Mount |
| Material |
Metal |
| Length |
15 ' |
| Approvals |
CSA, UL |
| Comments |
Straight Plug Type;Illuminated On/Off Switch;Black Finish;Rotated Outlets |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
1583H12B1BKXRA
Hammond Manufacturing Power Strips, 1583 Series