1583H6A1BK
Hammond Manufacturing Power Strips, 1583 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1583H6A1BK

Hammond Manufacturing Power Strips, 1583 Series

1583H6A1BK

Hammond Manufacturing Power Strips, 1583 Series
Power Strip, 6 Outlet, Back, 6Ft
MFG Item Number
1583H6A1BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1583 Series
Item #
1583H6A1BK
Power Strip, 6 Outlet, Back, 6Ft

1583 Series Information

Specifications

Specifications
Manufacturer Part Number 1583H6A1BK
Manufacturer Hammond Manufacturing
Product Series 1583
Family Series Hammond Manufacturing Power Strips, 1583 Series
Description Power Strip, 6 Outlet, Back, 6Ft Cord
Nominal Input Voltage 120 VAC
Type Power Strip
Circuit Breaker 15 A
Number of Outlets 6
Application Home/Office, Industrial, Rack Mount
Material Metal
Length 6 '
Approvals CSA, UL
Comments Straight Plug Type;Illuminated On/Off Switch;Black Finish
Net Weight 3.48 lbs
Gross Weight 3.48 lbs