1583H8E1BK
Hammond Manufacturing Power Strips, 1583E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1583H8E1BK

Hammond Manufacturing Power Strips, 1583E Series

1583H8E1BK

Hammond Manufacturing Power Strips, 1583E Series
Power Strip
MFG Item Number
1583H8E1BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1583E Series
Item #
1583H8E1BK
Power Strip

1583E Series Information

Specifications

Specifications
Manufacturer Part Number 1583H8E1BK
Manufacturer Hammond Manufacturing
Product Series 1583E
Family Series Hammond Manufacturing Power Strips, 1583E Series
Description Power Strip
Nominal Input Voltage 120 VAC
Type Power Strip
Circuit Breaker 15 A
Number of Outlets 8
Application Home/Office, Industrial, Rack Mount
Material Metal
Approvals CSA, UL
Comments Illuminated On/Off Switch;Black Finish
Net Weight 3 lbs
Gross Weight 3 lbs