Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Power Strips, 1583 Series
1583T12C1BKX
Hammond Manufacturing Power Strips, 1583 Series
MFG Item Number
1583T12C1BKX
This item cannot be canceled or returned
Description
Power Strips, 1583 Series
Specifications
Specifications
| Manufacturer Part Number |
1583T12C1BKX |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1583 |
| Family Series |
Hammond Manufacturing Power Strips, 1583 Series |
| Description |
Power Strip |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Circuit Breaker |
15 A |
| Number of Outlets |
12 |
| Application |
Home/Office, Industrial, Rack Mount |
| Material |
Metal |
| Length |
6 ' |
| Approvals |
CSA, UL |
| Comments |
Locking Plug Type;Illuminated Light Only;Black Finish |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
1583T12C1BKX
Hammond Manufacturing Power Strips, 1583 Series