1584H5D1
Hammond Manufacturing Power Strips, 1584 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1584H5D1

Hammond Manufacturing Power Strips, 1584 Series

1584H5D1

Hammond Manufacturing Power Strips, 1584 Series
TRANSFORMER
MFG Item Number
1584H5D1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1584 Series
Item #
1584H5D1
TRANSFORMER

1584 Series Information

Specifications

Specifications
Manufacturer Part Number 1584H5D1
Manufacturer Hammond Manufacturing
Product Series 1584
Family Series Hammond Manufacturing Power Strips, 1584 Series
Description TRANSFORMER
Nominal Input Voltage 120 VAC
Type Outlet Strip
Circuit Breaker 15 A
Number of Outlets 5
Application Industrial/Commercial
Material Metal
Length 15 '
Approvals CSA, UL
Comments Locking Plug Type;Illuminated On/Off Switch;Black Finish
Net Weight 3 lbs
Gross Weight 3 lbs