1584H6A1S
Hammond Manufacturing Power Strips, 1584-S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1584H6A1S

Hammond Manufacturing Power Strips, 1584-S Series

1584H6A1S

Hammond Manufacturing Power Strips, 1584-S Series
TRANSFORMER
MFG Item Number
1584H6A1S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1584-S Series
Item #
1584H6A1S
TRANSFORMER

1584-S Series Information

Specifications

Specifications
Manufacturer Part Number 1584H6A1S
Manufacturer Hammond Manufacturing
Product Series 1584-S
Family Series Hammond Manufacturing Power Strips, 1584-S Series
Description TRANSFORMER
Nominal Input Voltage 120 VAC
Type Surge Protector
Circuit Breaker 15 A
Number of Outlets 6
Application Industrial/Commercial
Material Metal
Length 6 '
Approvals CSA, UL
Comments Straight Plug Type;Illuminated On/Off Switch;Black Finish
Net Weight 2 lbs
Gross Weight 2 lbs