1584T4DH
Hammond Manufacturing Power Strips, 1584H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1584T4DH

Hammond Manufacturing Power Strips, 1584H Series

1584T4DH

Hammond Manufacturing Power Strips, 1584H Series
PWR STRP, 4 HSP GRD OUTLET, 12ft. CORD
MFG Item Number
1584T4DH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1584H Series
Item #
1584T4DH
PWR STRP, 4 HSP GRD OUTLET, 12ft. CORD

1584H Series Information

Specifications

Specifications
Manufacturer Part Number 1584T4DH
Manufacturer Hammond Manufacturing
Product Series 1584H
Family Series Hammond Manufacturing Power Strips, 1584H Series
Description PWR STRP, 4 HSP GRD OUTLET, 12ft. CORD
Nominal Input Voltage 120 VAC
Type Outlet Strip
Circuit Breaker 15 A
Number of Outlets 4
Application Hospital/Medical
Material Metal
Length 6 '
Approvals CSA, UL
Comments NEMA 5-15-HC Rated
Net Weight 3 lbs
Gross Weight 3 lbs