1584T6B1SRA
Hammond Manufacturing Power Strips, 1584S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1584T6B1SRA

Hammond Manufacturing Power Strips, 1584S Series

1584T6B1SRA

Hammond Manufacturing Power Strips, 1584S Series
Enclosure
MFG Item Number
1584T6B1SRA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1584S Series
Item #
1584T6B1SRA
Enclosure

1584S Series Information

Specifications

Specifications
Manufacturer Part Number 1584T6B1SRA
Manufacturer Hammond Manufacturing
Product Series 1584S
Family Series Hammond Manufacturing Power Strips, 1584S Series
Description Enclosure
Nominal Input Voltage 120 VAC
Type Surge Protector
Circuit Breaker 15 A
Number of Outlets 6
Application Industrial/Commercial
Material Metal
Length 15 '
Approvals CSA, UL
Comments Straight Plug Type;Illuminated Light Only;Black Finish;Rotated Outlets
Net Weight 2.5 lbs
Gross Weight 2.5 lbs