1584T8C1
Hammond Manufacturing Power Strips, 1584 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1584T8C1

Hammond Manufacturing Power Strips, 1584 Series

1584T8C1

Hammond Manufacturing Power Strips, 1584 Series
8 Outlets HD, 6ft. Cord, T Lock
MFG Item Number
1584T8C1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1584 Series
Item #
1584T8C1
8 Outlets HD, 6ft. Cord, T Lock

1584 Series Information

Specifications

Specifications
Manufacturer Part Number 1584T8C1
Manufacturer Hammond Manufacturing
Product Series 1584
Family Series Hammond Manufacturing Power Strips, 1584 Series
Description 8 Outlets HD, 6ft. Cord, T Lock
Nominal Input Voltage 120 VAC
Type Outlet Strip
Circuit Breaker 15 A
Number of Outlets 8
Application Industrial/Commercial
Material Metal
Length 6 '
Approvals CSA, UL
Comments Locking Plug Type;Illuminated Light Only;Black Finish
Net Weight 2.5 lbs
Gross Weight 2.5 lbs