15851H6C1
Hammond Manufacturing Power Strips, 1585-6-7-8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15851H6C1

Hammond Manufacturing Power Strips, 1585-6-7-8 Series

15851H6C1

Hammond Manufacturing Power Strips, 1585-6-7-8 Series
6 Outlets, 6ft. Cord, 18in. Long, T
MFG Item Number
15851H6C1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1585-6-7-8 Series
Item #
15851H6C1
6 Outlets, 6ft. Cord, 18in. Long, T

1585-6-7-8 Series Information

Specifications

Specifications
Manufacturer Part Number 15851H6C1
Manufacturer Hammond Manufacturing
Product Series 1585-6-7-8
Family Series Hammond Manufacturing Power Strips, 1585-6-7-8 Series
Description 6 Outlets, 6ft. Cord, 18in. Long, T Lock
Nominal Input Voltage 120 VAC
Type Power Distribution Unit
Circuit Breaker 15 A
Number of Outlets 6
Application Computer Networks, Industrial/Commercial
Material Metal
Length 6 '
Approvals CSA, UL
Comments Strip Length 18;Color Natural;On-Off Switch
Net Weight 2 lbs
Gross Weight 2 lbs