1585T10B1S
Hammond Manufacturing Power Strips, 1585-6-7-8-S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1585T10B1S

Hammond Manufacturing Power Strips, 1585-6-7-8-S Series

1585T10B1S

Hammond Manufacturing Power Strips, 1585-6-7-8-S Series
TRANSFORMER
MFG Item Number
1585T10B1S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1585-6-7-8-S Series
Item #
1585T10B1S
TRANSFORMER

1585-6-7-8-S Series Information

Specifications

Specifications
Manufacturer Part Number 1585T10B1S
Manufacturer Hammond Manufacturing
Product Series 1585-6-7-8-S
Family Series Hammond Manufacturing Power Strips, 1585-6-7-8-S Series
Description TRANSFORMER
Nominal Input Voltage 120 VAC
Type Power Distribution Unit
Circuit Breaker 15 A
Number of Outlets 10
Application Computer Networks, Industrial/Commercial
Material Metal
Length 15 '
Approvals CSA, UL
Comments Strip Length 42;Color Natural;Pilot Light
Net Weight 5 lbs
Gross Weight 5 lbs