Series Information
| Manufacturer Part Number | 4384181 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Data Acquisition |
| Description | SUPER-DAQ, 1 HI-CAPACITY MODULE, 120V, ACCREDITED CAL |
| Measurement | DC Current, DC Voltage, Resistance, Temperature |
| Temperature Accuracy | +/- 0.5 °C |
| Alarm Outputs | (6) TTL - Transistor Transistor Logic |
| Operating Temperature | -200-1,200 °C (Depending on sensor) |
| Recording Rate | 10 Channels Per Second |
| Comments | 1 High-Capacity Module, Accredited Calibration |
| Net Weight | 21.63 lbs |
| Gross Weight | 21.63 lbs |