1586H10C1
Hammond Manufacturing Power Strips, 1585-6-7-8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1586H10C1

Hammond Manufacturing Power Strips, 1585-6-7-8 Series

1586H10C1

Hammond Manufacturing Power Strips, 1585-6-7-8 Series
10 Outlets, 6ft. Cord, 60in. Long, T
MFG Item Number
1586H10C1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1585-6-7-8 Series
Item #
1586H10C1
10 Outlets, 6ft. Cord, 60in. Long, T

1585-6-7-8 Series Information

Specifications

Specifications
Manufacturer Part Number 1586H10C1
Manufacturer Hammond Manufacturing
Product Series 1585-6-7-8
Family Series Hammond Manufacturing Power Strips, 1585-6-7-8 Series
Description 10 Outlets, 6ft. Cord, 60in. Long, T Lock
Nominal Input Voltage 120 VAC
Type Power Distribution Unit
Circuit Breaker 15 A
Number of Outlets 10
Application Computer Networks, Industrial/Commercial
Material Metal
Length 6 '
Approvals CSA, UL
Comments Strip Length 48;Color Natural;Pilot Light
Net Weight 4.5 lbs
Gross Weight 4.5 lbs