Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1587KIT/62MAX+FC Fluke Test Equipment, 2-IN-1 ADV ELEC TR INS MULT KIT
1587KIT/62MAX+FC Fluke Test Equipment, 2-IN-1 ADV ELEC TR INS MULT KIT
Item Number
1587KIT/62MAX+FC
This item cannot be canceled or returned
Description
2-IN-1 ADV ELEC TR INS MULT KIT
Specifications
Specifications
| Manufacturer Part Number |
4692778 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Test Equipment |
| Description |
2-IN-1 ADV ELEC TR INS MULT KIT W/62MAX+ I400 |
| Accessory Type |
Elctrical Troubleshooting Kit |
| Device Compatibility |
1587 FC |
| Net Weight |
5.885 lbs |
| Gross Weight |
3.22 lbs |
1587KIT/62MAX+FC
Fluke Test Equipment