Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Power Strips, 1585-6-7-8 Series
1588T12B1BK
Hammond Manufacturing Power Strips, 1585-6-7-8 Series
MFG Item Number
1588T12B1BK
This item cannot be canceled or returned
Description
Power Strips, 1585-6-7-8 Series
1585-6-7-8 Series Information
Specifications
Specifications
| Manufacturer Part Number |
1588T12B1BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1585-6-7-8 |
| Family Series |
Hammond Manufacturing Power Strips, 1585-6-7-8 Series |
| Description |
TRANSFORMER |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Distribution Unit |
| Circuit Breaker |
15 A |
| Number of Outlets |
12 |
| Application |
Computer Networks, Industrial/Commercial |
| Material |
Metal |
| Length |
15 ' |
| Approvals |
CSA, UL |
| Comments |
Strip Length 77;Color Natural;Pilot Light |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
1588T12B1BK
Hammond Manufacturing Power Strips, 1585-6-7-8 Series