1589H48C1
Hammond Manufacturing Power Strips, 1589H-T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1589H48C1

Hammond Manufacturing Power Strips, 1589H-T Series

1589H48C1

Hammond Manufacturing Power Strips, 1589H-T Series
TRANSFORMER
MFG Item Number
1589H48C1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1589H-T Series
Item #
1589H48C1
TRANSFORMER

1589H-T Series Information

Specifications

Specifications
Manufacturer Part Number 1589H48C1
Manufacturer Hammond Manufacturing
Product Series 1589H-T
Family Series Hammond Manufacturing Power Strips, 1589H-T Series
Description TRANSFORMER
Nominal Input Voltage 120 VAC
Type Power Distribution Unit
Circuit Breaker 20 A
Number of Outlets 8
Application Computer Networks, Industrial/Commercial
Material Metal
Length 6 '
Approvals CSA, UL
Comments Strip Length: 48;Color: Natural;On-Off Switch
Net Weight 6 lbs
Gross Weight 6 lbs