1589H6D1BKRR
Hammond Manufacturing Power Strips, 1589-RF-RR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1589H6D1BKRR

Hammond Manufacturing Power Strips, 1589-RF-RR Series

1589H6D1BKRR

Hammond Manufacturing Power Strips, 1589-RF-RR Series
TRANSFORMER
MFG Item Number
1589H6D1BKRR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1589-RF-RR Series
Item #
1589H6D1BKRR
TRANSFORMER

1589-RF-RR Series Information

Specifications

Specifications
Manufacturer Part Number 1589H6D1BKRR
Manufacturer Hammond Manufacturing
Product Series 1589-RF-RR
Family Series Hammond Manufacturing Power Strips, 1589-RF-RR Series
Description TRANSFORMER
Nominal Input Voltage 120 VAC
Type Power Distribution Unit
Circuit Breaker 20 A
Number of Outlets 6
Application Computer Networks, Industrial/Commercial
Material Metal
Length 15 '
Approvals CSA, UL
Comments Locking Plug Type;Color: Black;On-Off Switch
Net Weight 5.25 lbs
Gross Weight 5.25 lbs