1589H6F1
Hammond Manufacturing Power Strips, 1589 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1589H6F1

Hammond Manufacturing Power Strips, 1589 Series

1589H6F1

Hammond Manufacturing Power Strips, 1589 Series
6 OUTLET HEAVY DUTY TERMINAL STRIP
MFG Item Number
1589H6F1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1589 Series
Item #
1589H6F1
6 OUTLET HEAVY DUTY TERMINAL STRIP

1589 Series Information

Specifications

Specifications
Manufacturer Part Number 1589H6F1
Manufacturer Hammond Manufacturing
Product Series 1589
Family Series Hammond Manufacturing Power Strips, 1589 Series
Description 6 OUTLET HEAVY DUTY TERMINAL STRIP
Nominal Input Voltage 120 VAC
Type Outlet Strip
Circuit Breaker 20 A
Number of Outlets 6
Application Computer Networks, Industrial/Commercial
Material Metal
Length 6 '
Approvals CSA, UL
Comments Straight Plug Type;Color: Black;On-Off Switch
Net Weight 3 lbs
Gross Weight 3 lbs