1589T6F1BKRFAM
Hammond Manufacturing Power Strips, 1589-AM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1589T6F1BKRFAM

Hammond Manufacturing Power Strips, 1589-AM Series

1589T6F1BKRFAM

Hammond Manufacturing Power Strips, 1589-AM Series
Enclosure
MFG Item Number
1589T6F1BKRFAM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, 1589-AM Series
Item #
1589T6F1BKRFAM
Enclosure

1589-AM Series Information

Specifications

Specifications
Manufacturer Part Number 1589T6F1BKRFAM
Manufacturer Hammond Manufacturing
Product Series 1589-AM
Family Series Hammond Manufacturing Power Strips, 1589-AM Series
Description Enclosure
Nominal Input Voltage 120 VAC
Type Power Distribution Unit
Circuit Breaker 20 A
Number of Outlets 6
Application Computer Networks, Industrial/Commercial
Material Metal
Length 6 '
Approvals CSA, UL
Comments Straight Plug Type;Color: Black;Illuminated Light Only;Red LED Ammeter
Net Weight 4 lbs
Gross Weight 4 lbs