1590005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1590005

Turck Linear Transducers

1590005

Turck Linear Transducers
Inductive Linear Position Sensor
MFG Item Number
1590005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
1590005
Inductive Linear Position Sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 1590005
Manufacturer Turck
Family Series Turck Linear Transducers
Description Inductive Linear Position Sensor 15-30VDC, 4 Wire, LED, M12 5 Pin LI500P0-Q25LM0-LIU5X3-H1151
Stroke Length 19.69 "
Output Type 0-10 VDC, 4-20 mA
Connector Connector M12 5-Pin
Transducer Style Inductive
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs