Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1590859
RI360P2-QR14-ELIU5X2-0.3-RS5
This item cannot be canceled or returned
Description
RI360P2-QR14-ELIU5X2-0.3-RS5
Specifications
Specifications
| Manufacturer Part Number |
1590859 |
| Manufacturer |
Turck |
| Family Series |
Turck Encoders |
| Description |
RI360P2-QR14-ELIU5X2-0.3-RS5 |
| Input Power |
15-30 VDC |
| Protocol |
Analog |
| Shaft Seal |
Yes |
| Mounting |
Hollow Shaft |
| Connector |
M12 Cable |
| Explosion Proof |
No |
| Operating Temperature |
-25-70 °C |
| Protection Rating |
IP68, IP69K |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |