Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1590F Series
1590AFBK
Hammond Manufacturing Enclosures, 1590F Series
This item cannot be canceled or returned
Description
- Rugged, Diecast Aluminum Alloy Electronic Instrument Enclosure.
- Lid Screws Are Exposed For Easy Enclosure Access.
- Bottom Flange Is An Aluminum Plate, Spot Welded Onto The Base Of The Enclosure.
- Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water. Also Provides For Improved Emi/Rfi Shielding.
- Unpainted Version Is Vibra Finished For A Smooth Surface With No Sharp Edges.
Specifications
Specifications
| Manufacturer Part Number |
1590AFBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1590F |
| Family Series |
Hammond Manufacturing Enclosures, 1590F Series |
| Description |
ENCLOSURE |
| Material |
Aluminum Diecast |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1590AFBK
Hammond Manufacturing Enclosures, 1590F Series