Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1590BBSFLBK Hammond Manufacturing Enclosures, 1590 Series, PAINTED DIECAST ENCLOSURE
MFG Item Number
1590BBSFLBK
1590BBSFLBK Hammond Manufacturing Enclosures, 1590 Series, PAINTED DIECAST ENCLOSURE
MFG Item Number
1590BBSFLBK
This item cannot be canceled or returned
Description
PAINTED DIECAST ENCLOSURE
- Rugged, Diecast Aluminum Alloy (Tough ‑ Yet Easy To Machine), Electronic Instrument Enclosure.
- Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water. Also Provides For Improved EMI/RFI Shielding.
- Unpainted Version Is Vibra Finished For A Smooth Surface With No Sharp Edges.
- Satin Black Painted Version Is Painted With Tough Polyester Powder Paint For A Lasting Finish.
- Black Screws Are Included To Enhance Appearance.
Specifications
Specifications
| Manufacturer Part Number |
1590BBSFLBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1590 |
| Family Series |
Hammond Manufacturing Enclosures, 1590 Series |
| Description |
PAINTED DIECAST ENCLOSURE |
| Material |
Aluminum Diecast |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| Nominal Height |
5 " |
| Nominal Width |
4 " |
| Nominal Depth |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1590BBSFLBK
Hammond Manufacturing Enclosures, 1590 Series