1590BRD
Hammond Manufacturing Enclosures, 1590SB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1590BRD

Hammond Manufacturing Enclosures, 1590SB Series

1590BRD

Hammond Manufacturing Enclosures, 1590SB Series
Enclosure 4.39in.L x 2.34in.W x 1.06in.D
MFG Item Number
1590BRD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1590SB Series
Item #
1590BRD
Enclosure 4.39in.L x 2.34in.W x 1.06in.D

1590SB Series Information

  • Rugged, Diecast Aluminum Alloy Electronic Instrument Enclosure.
  • Painted "Stomp Box" Versions Are Coated With A Smooth Gloss Polyester Powder Paint for A Lasting Finish, Even After Machining.
  • Smooth Paint Allows For Easy Adhesion of Labels and Silk Screens.
  • Paint Colors Are Matched To Standard RAL Colors.
  • Lap Joint Construction Provides Protection Against Access of Dust and Splashing Water.


Specifications

Specifications
Manufacturer Part Number 1590BRD
Manufacturer Hammond Manufacturing
Product Series 1590SB
Family Series Hammond Manufacturing Enclosures, 1590SB Series
Description Enclosure 4.39in.L x 2.34in.W x 1.06in.D Diecast Aluminum Screw Cover Red
Material Aluminum Diecast
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs