1590K431
Hammond Manufacturing Enclosures, 1590 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1590K431

Hammond Manufacturing Enclosures, 1590 Series

1590K431

Hammond Manufacturing Enclosures, 1590 Series
Enclosure
MFG Item Number
1590K431
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1590 Series
Item #
1590K431
Enclosure

1590 Series Information

  • Rugged, Diecast Aluminum Alloy (Tough ‑ Yet Easy To Machine), Electronic Instrument Enclosure.
  • Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water. Also Provides For Improved EMI/RFI Shielding.
  • Unpainted Version Is Vibra Finished For A Smooth Surface With No Sharp Edges.
  • Satin Black Painted Version Is Painted With Tough Polyester Powder Paint For A Lasting Finish.
  • Black Screws Are Included To Enhance Appearance.


Specifications

Specifications
Manufacturer Part Number 1590K431
Manufacturer Hammond Manufacturing
Product Series 1590
Family Series Hammond Manufacturing Enclosures, 1590 Series
Description Enclosure
Material Zinc Diecast Alloy
Composition Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 5 "
Nominal Width 4 "
Nominal Depth 2 "
Net Weight 0 lbs
Gross Weight 0 lbs