1590KKFLBK
Hammond Manufacturing Enclosures, 1590 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1590KKFLBK Hammond Manufacturing Enclosures, 1590 Series, DIECAST BOX W/FLANGE LID BLACK

MFG Item Number
1590KKFLBK

1590KKFLBK Hammond Manufacturing Enclosures, 1590 Series, DIECAST BOX W/FLANGE LID BLACK

MFG Item Number
1590KKFLBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1590 Series
Item #
1590KKFLBK
DIECAST BOX W/FLANGE LID BLACK

1590 Series Information

  • Rugged, Diecast Aluminum Alloy (Tough ‑ Yet Easy To Machine), Electronic Instrument Enclosure.
  • Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water. Also Provides For Improved EMI/RFI Shielding.
  • Unpainted Version Is Vibra Finished For A Smooth Surface With No Sharp Edges.
  • Satin Black Painted Version Is Painted With Tough Polyester Powder Paint For A Lasting Finish.
  • Black Screws Are Included To Enhance Appearance.


Specifications

Specifications
Manufacturer Part Number 1590KKFLBK
Manufacturer Hammond Manufacturing
Product Series 1590
Family Series Hammond Manufacturing Enclosures, 1590 Series
Description DIECAST BOX W/FLANGE LID BLACK
Material Aluminum Diecast
Composition Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 2 "
Net Weight 0 lbs
Gross Weight 0 lbs