1590P1FLBK
Hammond Manufacturing Enclosures, 1590FL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1590P1FLBK

Hammond Manufacturing Enclosures, 1590FL Series

1590P1FLBK

Hammond Manufacturing Enclosures, 1590FL Series
ENCLOSURE
MFG Item Number
1590P1FLBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1590FL Series
Item #
1590P1FLBK
ENCLOSURE

1590FL Series Information

  • Rugged, Diecast Aluminum Alloy Electronic Instrument Enclosure.
  • Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water.
  • These Enclosures Share The Same Body And Features As Our Regular Type 1590 Enclosure Except The Lid Is Extended And Four Countersunk Holes Are Cast Into The Flanges.
  • The Flanged Lid Allows For Added Security As The Lid Screws Are Hidden Against The Wall Or Shelf.
  • Unpainted Version Is Vibra Finished For A Smooth Surface With No Sharp Edges.
  • Painted Version Is Painted With Tough ‑ Satin Black Polyester Powder Paint For A Lasting Finish, Even After Machining. Black Screws Are Included To Enhance Assembled Appearance.



Specifications

Specifications
Manufacturer Part Number 1590P1FLBK
Manufacturer Hammond Manufacturing
Product Series 1590FL
Family Series Hammond Manufacturing Enclosures, 1590FL Series
Description ENCLOSURE
Material Aluminum Diecast
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs