1590TRPC
Hammond Manufacturing Enclosures, 1590TRP-STP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1590TRPC

Hammond Manufacturing Enclosures, 1590TRP-STP Series

1590TRPC

Hammond Manufacturing Enclosures, 1590TRP-STP Series
Enclosure
MFG Item Number
1590TRPC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1590TRP-STP Series
Item #
1590TRPC
Enclosure

1590TRP-STP Series Information

Specifications

Specifications
Manufacturer Part Number 1590TRPC
Manufacturer Hammond Manufacturing
Product Series 1590TRP-STP
Family Series Hammond Manufacturing Enclosures, 1590TRP-STP Series
Description Enclosure
Material Aluminum Diecast
Composition Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 4 "
Nominal Width 6 "
Nominal Depth 1 "
Net Weight 0 lbs
Gross Weight 0 lbs