1590WBFL
Hammond Manufacturing Enclosures, 1590WFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1590WBFL

Hammond Manufacturing Enclosures, 1590WFL Series

1590WBFL

Hammond Manufacturing Enclosures, 1590WFL Series
ENCLOSURE
MFG Item Number
1590WBFL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1590WFL Series
Item #
1590WBFL
ENCLOSURE

1590WFL Series Information

  • Rugged, Diecast Aluminum Alloy Electronic Instrument Enclosure.
  • Lap Joint Construction With A Factory Poured Silicone Rubber Gasket Around The Perimeter Of The Lid Provides Protection Against Access Of Dust And Water.
  • These Enclosures Share The Same Body And Features As Our Regular Type 1590 Enclosure Except The Lid Is Extended And Four Countersunk Holes Are Cast Into The Flanges.
  • Unpainted Version Is Vibra Finished For A Smooth Surface With No Sharp Edges.
  • Painted Version Is Painted With Tough ‑ Satin Black Polyester Powder Paint For A Lasting Finish, Even After Machining. Black Stainless Steel Screws Are Included To Enhance Assembled Appearance.


Specifications

Specifications
Manufacturer Part Number 1590WBFL
Manufacturer Hammond Manufacturing
Product Series 1590WFL
Family Series Hammond Manufacturing Enclosures, 1590WFL Series
Description ENCLOSURE
Material Aluminum Diecast
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs