Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1590WBX2FBK Hammond Manufacturing Enclosures, 1590 Series, 1590BX2 W-PROOF FLANGE BASE BK
MFG Item Number
1590WBX2FBK
1590WBX2FBK Hammond Manufacturing Enclosures, 1590 Series, 1590BX2 W-PROOF FLANGE BASE BK
MFG Item Number
1590WBX2FBK
This item cannot be canceled or returned
Description
1590BX2 W-PROOF FLANGE BASE BK
- Rugged, Diecast Aluminum Alloy (Tough ‑ Yet Easy To Machine), Electronic Instrument Enclosure.
- Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water. Also Provides For Improved EMI/RFI Shielding.
- Unpainted Version Is Vibra Finished For A Smooth Surface With No Sharp Edges.
- Satin Black Painted Version Is Painted With Tough Polyester Powder Paint For A Lasting Finish.
- Black Screws Are Included To Enhance Appearance.
Specifications
Specifications
| Manufacturer Part Number |
1590WBX2FBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1590 |
| Family Series |
Hammond Manufacturing Enclosures, 1590 Series |
| Description |
1590BX2 W-PROOF FLANGE BASE BK |
| Material |
Aluminum Diecast |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| Nominal Height |
10 " |
| Nominal Width |
3 " |
| Nominal Depth |
1 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1590WBX2FBK
Hammond Manufacturing Enclosures, 1590 Series