1590WKBK
Hammond Manufacturing Enclosures, 1590W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1590WKBK

Hammond Manufacturing Enclosures, 1590W Series

1590WKBK

Hammond Manufacturing Enclosures, 1590W Series
ENCLOSURE
MFG Item Number
1590WKBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1590W Series
Item #
1590WKBK
ENCLOSURE

1590W Series Information


Specifications

Specifications
Manufacturer Part Number 1590WKBK
Manufacturer Hammond Manufacturing
Product Series 1590W
Family Series Hammond Manufacturing Enclosures, 1590W Series
Description ENCLOSURE
Material Aluminum Diecast
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs