Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1590 Series
1590XGASKET
Hammond Manufacturing Enclosures, 1590 Series
MFG Item Number
1590XGASKET
This item cannot be canceled or returned
Description
- Rugged, Diecast Aluminum Alloy (Tough ‑ Yet Easy To Machine), Electronic Instrument Enclosure.
- Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water. Also Provides For Improved EMI/RFI Shielding.
- Unpainted Version Is Vibra Finished For A Smooth Surface With No Sharp Edges.
- Satin Black Painted Version Is Painted With Tough Polyester Powder Paint For A Lasting Finish.
- Black Screws Are Included To Enhance Appearance.
Specifications
Specifications
| Manufacturer Part Number |
1590XGASKET |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1590 |
| Family Series |
Hammond Manufacturing Enclosures, 1590 Series |
| Description |
Gasket Kit |
| Accessory Type |
Replacement Gasket |
| Material |
Silicone |
| Composition |
Non-Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1590XGASKET
Hammond Manufacturing Enclosures, 1590 Series