Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1590SB Series
1590XXOR
Hammond Manufacturing Enclosures, 1590SB Series
This item cannot be canceled or returned
Description
Enclosures, 1590SB Series
1590SB Series Information
- Rugged, Diecast Aluminum Alloy Electronic Instrument Enclosure.
- Painted "Stomp Box" Versions Are Coated With A Smooth Gloss Polyester Powder Paint for A Lasting Finish, Even After Machining.
- Smooth Paint Allows For Easy Adhesion of Labels and Silk Screens.
- Paint Colors Are Matched To Standard RAL Colors.
- Lap Joint Construction Provides Protection Against Access of Dust and Splashing Water.
Specifications
Specifications
| Manufacturer Part Number |
1590XXOR |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1590SB |
| Family Series |
Hammond Manufacturing Enclosures, 1590SB Series |
| Description |
Enclosure |
| Material |
Aluminum Diecast |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1590XXOR
Hammond Manufacturing Enclosures, 1590SB Series