Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1590Z Series
1590Z140GY
Hammond Manufacturing Enclosures, 1590Z Series
MFG Item Number
1590Z140GY
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1590Z140GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1590Z |
| Family Series |
Hammond Manufacturing Enclosures, 1590Z Series |
| Description |
ENCLOSURE |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Approvals |
CE, cULus |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
1590Z140GY
Hammond Manufacturing Enclosures, 1590Z Series