1590Z166GY
Hammond Manufacturing Enclosures, 1590Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1590Z166GY

Hammond Manufacturing Enclosures, 1590Z Series

1590Z166GY

Hammond Manufacturing Enclosures, 1590Z Series
360 x 160 x 90mm ALM ENCL GY
MFG Item Number
1590Z166GY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1590Z Series
Item #
1590Z166GY
360 x 160 x 90mm ALM ENCL GY

1590Z Series Information


Specifications

Specifications
Manufacturer Part Number 1590Z166GY
Manufacturer Hammond Manufacturing
Product Series 1590Z
Family Series Hammond Manufacturing Enclosures, 1590Z Series
Description 360 x 160 x 90mm ALM ENCL GY
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, cULus
Net Weight 5 lbs
Gross Weight 5 lbs