1590Z166PL
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1590Z166PL

Hammond Manufacturing Enclosures

1590Z166PL

Hammond Manufacturing Enclosures
ENCLOSURE
MFG Item Number
1590Z166PL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1590Z166PL
ENCLOSURE

Series Information

Specifications

Specifications
Manufacturer Part Number 1590Z166PL
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description ENCLOSURE
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Kit Kit with Hardware
Comments Panel Fits Enclosures 1590Z166
Nominal Height 14 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0 lbs