Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1590ZGRP Series
1590ZGRP083
Hammond Manufacturing Enclosures, 1590ZGRP Series
ENCLOSURE, 160 X 75 X 55MM
MFG Item Number
1590ZGRP083
This item cannot be canceled or returned
Description
Enclosures, 1590ZGRP Series
ENCLOSURE, 160 X 75 X 55MM
1590ZGRP Series Information
- Molded From A Grey, Glass Reinforced Polyester. Smooth Finish.
- Includes Gasketed Lid With Two Piece "Tongue & Groove" Construction.
- Heavy Duty, Thick Wall Design.
- Designed To Meet IP66.
- Lid Contains Self Captivated Stainless Steel Screws.
Specifications
Specifications
| Manufacturer Part Number |
1590ZGRP083 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1590ZGRP |
| Family Series |
Hammond Manufacturing Enclosures, 1590ZGRP Series |
| Description |
ENCLOSURE, 160 X 75 X 55MM FIBERGLASS BOX |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Approvals |
cULus |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
1590ZGRP083
Hammond Manufacturing Enclosures, 1590ZGRP Series